Shop All Bath Towel Bars and Hooks
Kibi
Cube Bathroom Towel Ring - Matte Black..
Mfr # KBA1506MB
Zoro # G905339233
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Color Matte Black
- Material Brass
- Width 7.88
- Height 5.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1506MB
- Zoro # G905339233
- UPC # 842708127821
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 7.88 |
Height | 5.81 |
Details
Item | KBA1506MB |
Finish | Matte Black |
Color | Matte Black |
Material | Brass |
Description
Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 3/4" Sweat Brass Spring Check Valve (100712LF-3/4)
- ZORO SELECT 1-1/2" MNPT 304 SS Square Head Plug (40SQ112N112)
- SLOAN Flange Kit Cr1010A Cp 1-1/2 Spud Flange Kit (3332002)
- LAMBRO Elbow Adjustable Alum 4" (DE904)
- KIBI Circular 24 inch Bathroom Towel Bar (KBA1404BN)
- KIBI Circular 24 inch Bathroom Towel Bar (KBA1404BG)
- KIBI Cube 2-Piece Bathroom Hardware Set (C-KBA15-2CH-1)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403BG)
- KIBI Blaze Bathroom Towel & Robe Hook (KBA1601BN)
- KIBI Blaze Bathroom Towel & Robe Hook (KBA1601BG)
- IDESIGN OTC TOWEL BAR BRONZE 9"" (57271)
- Kibi Bath Towel Bars and Hooks