Shop All Bath Towel Bars and Hooks
Kibi
Cube Bathroom Towel Ring - Brush Gold..
Mfr # KBA1506BG
Zoro # G705339259
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Material Brass
- Width 7.88
- Height 5.81
- Color Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1506BG
- Zoro # G705339259
- UPC # 842708127845
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 7.88 |
Height | 5.81 |
Details
Item | KBA1506BG |
Finish | Brushed Gold |
Material | Brass |
Color | Brushed Gold |
Description
Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB-E2)
- MOEN Cartridge, Replacement (1225)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-15-BG)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1" Wall (6RX100118)
- KIBI Blaze 18 inch Bathroom Towel Bar (KBA1605BN)
- KIBI Cube Bathroom 18" Towel Bar - Brush Nickel (KBA1507BN)
- KIBI Circular 4-Piece Bathroom Hardware Set (C-KBA14-4MB)
- KIBI Circular Bathroom 18" Towel Bar - Brush Nickel (KBA1407BN)
- KIBI Circular 24 inch Bathroom Towel Bar (KBA1404CH)
- KIBI Circular 5 Piece Bathroom Hardware Set (C-KBA14-5MB)
- KIBI Cube 24 inch Bathroom Towel Bar (KBA1504CH)
- Kibi Bath Towel Bars and Hooks