Shop All Toilet Paper Dispensers & Holders
Kibi
Cube Bathroom Toilet Paper Holder - Matte Black
Mfr # KBA1505MB
Zoro # G905339288
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Brass
- Includes Toilet Paper Holder, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1505MB
- Zoro # G905339288
- UPC # 842708127784
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 9.02 in |
Dispenser Depth | 3.13 in |
Dispenser Height | 2.68 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Brass |
Color | Black |
Includes | Toilet Paper Holder, Mounting Hardware |
Finish | Matte Black |
Description
Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Oil-Only Absorbent Mat Roll 6 rolls/box 50' L x 15" W, 6PK (MAT4600)
- RUBBERMAID COMMERCIAL Aerosol Dispenser, LCD, Chrome (1793533)
- GLADE Automatic Air Freshener Clean Linen 62 oz (SJN337568)
- KC WYPALL WypAll X60 Wipers 1260 wipers/case, 126 wipers/box, 10 boxes/case 16.8" L x 9.1" W, 1260PK (WIP34790)
- KIBI Circular Toilet Paper Holder - Brush Nickel (KBA1405BN)
- KIBI Circular Toilet Paper Holder - Brush Gold (KBA1405BG)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402BN)
- KIBI Circular Double Toilet Paper Holder - Brush Nickel (KBA1408BN)
- KIBI Circular Toilet Paper Holder - Matte Black (KBA1405MB)
- KIBI Cube Bathroom Toilet Paper Holder (KBA1502BG)
- DELTANA Toilet Paper Holder, Double Post, R-Series Bright Chrome (R2000-U26)
- Kibi Toilet Paper Dispensers & Holders