Shop All Toilet Paper Dispensers & Holders
Kibi
Cube Bathroom Toilet Paper Holder
Mfr # KBA1502BN
Zoro # G505339282
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Brass
- Includes Toilet Paper Holder, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1502BN
- Zoro # G505339282
- UPC # 842708120150
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.5 in |
Dispenser Height | 6.7 in |
Dispenser Width | 3.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Brass |
Includes | Toilet Paper Holder, Mounting Hardware |
Finish | Brushed Nickel |
Description
Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 33 gal Trash Bags, 33 in x 39 in, Super Heavy-Duty, 2 mil, Black, 100 PK (X6639QK)
- NOBLES Scrub Brush, 12 in., Poly, 0.035 in. dia. (1213040)
- SPRAYWAY SPRAYWAY 20 oz. Aerosol Can, Contact Cleaner (SW293)
- DEFLECTO Supurr-Flex Lint Trap Kit (LTF)
- KIBI Cube Bathroom Toilet Paper Holder (KBA1502BG)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402CH)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402BN)
- KIBI Circular Double Toilet Paper Holder - Chrome.. (KBA1408CH)
- KIBI Circular Toilet Paper Holder - Brush Nickel (KBA1405BN)
- KIBI Circular Toilet Paper Holder - Matte Black (KBA1405MB)
- KOHLER Relic Toilet Tissue Holder (26497-CP)
- Kibi Toilet Paper Dispensers & Holders