Shop All Toilet Paper Dispensers & Holders
Kibi
Cube Bathroom Toilet Paper Holder
Mfr # KBA1502BG
Zoro # G805339289
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Brass
- Includes Toilet Paper Holder, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1502BG
- Zoro # G805339289
- UPC # 842708120143
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.13 in |
Dispenser Width | 8 in |
Dispenser Height | 2.99 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Brass |
Includes | Toilet Paper Holder, Mounting Hardware |
Finish | Brushed Gold |
Description
Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Taski Ergodisc 2000 Corded Burnisher (D7519539)
- TOTER 32 gal Trash Can, Graystone (ACC32)
- SC JOHNSON PROFESSIONAL 2 L Personal Soaps 4 PK (KCH2LT)
- STANLEY Disposable Filter Bag, 3PK, Wet/Dry Vac, Dry, Disposable (13-1519)
- KIBI Cube Bathroom Toilet Paper Holder (KBA1502BN)
- KIBI Blaze Bathroom Toilet Paper Holder (KBA1602CH)
- KIBI Circular Double Toilet Paper Holder - Brush Gold.. (KBA1408BG)
- KIBI Circular Double Toilet Paper Holder - Matte Black.. (KBA1408MB)
- KIBI Circular Double Toilet Paper Holder - Brush Nickel (KBA1408BN)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402BG)
- KOHLER Riff Toilet Tissue Holder Polished Chrome (27413-CP)
- Kibi Toilet Paper Dispensers & Holders