Shop All Toilet Paper Dispensers & Holders
Kibi
Cube Bathroom Toilet Paper Holder - Brush Gold
Mfr # KBA1505BG
Zoro # G905339295
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Brass
- Includes Toilet Paper Holder, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1505BG
- Zoro # G905339295
- UPC # 842708127807
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.13 in |
Dispenser Width | 3.6 in |
Dispenser Height | 2.3 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Brass |
Color | Gold |
Includes | Toilet Paper Holder, Mounting Hardware |
Finish | Brushed Gold |
Description
Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VONDREHLE HDCPT1 Plastic Wall Mount Paper Towel Holder (VO11037)
- TENNANT Front Blade Kit, 11 in L, Red (KTRI06148)
- SPILFYTER Sorbents, 30 gal, 16 in x 18 in, Oil, Blue, Polypropylene (M-72)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64408)
- KIBI Cube Bathroom Toilet Paper Holder - Matte Black (KBA1505MB)
- KIBI Blaze Bathroom Toilet Paper Holder (KBA1602CH)
- KIBI Circular Toilet Paper Holder - Brush Nickel (KBA1405BN)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402CH)
- KIBI Circular Double Toilet Paper Holder - Chrome.. (KBA1408CH)
- KIBI Circular Toilet Paper Holder - Chrome (KBA1405CH)
- KIBI Cube Bathroom Toilet Paper Holder (KBA1502BG)
- Kibi Toilet Paper Dispensers & Holders