Shop All Bath Towel Bars and Hooks
Kibi
Cube Bathroom 18" Towel Bar - Chrome
Mfr # KBA1507CH
Zoro # G605339229
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Width 19.44
- Material Brass
- Height 1.75
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1507CH
- Zoro # G605339229
- UPC # 842708127852
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 19.44 |
Height | 1.75 |
Details
Item | KBA1507CH |
Finish | Chrome |
Material | Brass |
Color | Chrome |
Description
Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOHLER Camera Battery, NiMH (4715)
- COMFORT SEATS Deluxe Molded Wood Seat, Bone, Round Closed Front with Cover and Adjustable Hinge (C013WD01)
- AMERICAN IMAGINATIONS 20" W, LED Backlit Mirror (AI-28851)
- ANVIL 1-1/2" Female NPT Malleable Iron Cap Class 150 (0318900685)
- KIBI Cube Bathroom Towel & Robe Hook (KBA1501MB)
- KIBI Cube Bathroom Towel & Robe Hook (KBA1501BG)
- KIBI Cube 2-Piece Bathroom Hardware Set (C-KBA15-2CH-1)
- KIBI Circular Bathroom Towel & Robe Hook (KBA1401MB)
- KIBI Circular 4-Piece Bathroom Hardware Set (C-KBA14-4MB)
- KIBI Circular 4-Piece Bathroom Hardware Set (C-KBA14-4CH)
- KOHLER Components 30 Towel Bar Assembly (78374-BV)
- Kibi Bath Towel Bars and Hooks