Shop All Bath Towel Bars and Hooks
Kibi
Cube Bathroom 18" Towel Bar - Brush Gold..
Mfr # KBA1507BG
Zoro # G405339238
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Color Brushed Gold
- Material Brass
- Width 19.44
- Height 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1507BG
- Zoro # G405339238
- UPC # 842708127883
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 19.44 |
Height | 1.75 |
Details
Item | KBA1507BG |
Finish | Brushed Gold |
Color | Brushed Gold |
Material | Brass |
Description
Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" x 3/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318907201)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-75)
- WATERPIK SHWRHEAD DRENCHNG RAIN8"" (CF-201E)
- CPC QUICK DISCONNECT (HFCD22635)
- KIBI Cube Bathroom 18" Towel Bar - Brush Nickel (KBA1507BN)
- KIBI Blaze 5 Piece Bathroom Hardware Set (C-KBA16-5BG-1)
- KIBI Circular Bathroom Towel & Robe Hook (KBA1401MB)
- KIBI Circular Bathroom Towel & Robe Hook (KBA1401BG)
- KIBI Circular 4-Piece Bathroom Hardware Set (C-KBA14-4CH)
- KIBI Blaze 18 inch Bathroom Towel Bar (KBA1605BN)
- KINGSTON BRASS Victorian Towel Ring, Oil Rubbed Bronze (BA1114ORB)
- Kibi Bath Towel Bars and Hooks