Shop All Shower Heads
Kibi
Cube 3 Settings ABS Handheld Shower Head - Brushed Nickel
Mfr # HS1002BN
Zoro # G410897839
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Material ABS
- Includes Handheld Shower Head
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # HS1002BN
- Zoro # G410897839
- UPC # 842708136977
- Country of Origin China
- Category Shower Heads
Details
Color | Brushed Nickel |
Material | ABS |
Includes | Handheld Shower Head |
Finish | Brushed Nickel |
Description
Ergonomically designed for comfortable handling, this shower head allows effortless maneuverability, letting you control the water flow with ease. Its user-friendly interface ensures a pleasant shower experience for users of all ages, catering to diverse needs and preferences.
- •Durable ABS Construction: Made from high-quality ABS material, this handheld shower head ensures durability, resilience against impacts, and a sleek appearance even with regular use.
- •Ergonomic Design: The shower head is ergonomically designed for comfortable handling, enabling easy maneuverability and control of water flow to suit individual preferences.
- •User-Friendly Installation: Compatible with standard shower hoses and fittings, installation is straightforward and requires no specialized tools, providing a hassle-free setup.
- •Water-Efficient Design: Designed to prevent leaks and conserve water, this shower head not only offers versatility but also promotes efficient water usage for an eco-friendly bathing routine.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 06 14)
- THRIFCO PLUMBING 1/2 X 3/8 Stainless Steel Bushing, Packaged (9018058)
- PIONEER FAUCETS Single Function 6" Square Rain Showerhead, Polished Chrome (X-6400078)
- MAYFAIR Toilet Seat Rnd Sft Wht (11-000)
- KIBI Circular Metal Handheld Shower Head - Brushed Nickel (HS1003BN)
- KIBI Cube 3 Settings ABS Handheld Shower Head - Brushed Gold (HS1002BG)
- KIBI Cube Metal Handheld Shower Head - Matte Black (HS1004MB)
- KIBI Circular Metal Handheld Shower Head - Chrome (HS1003CH)
- GROHE Shower Head, Chrome, Wall (27492000)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- MOEN Verso 8-Function 7 Diameter Showerhead with Handshower in Matte Black (220C2EPBL)
- Kibi Shower Heads