Shop All Bath Towel Bars and Hooks
Kibi
Cube 24 inch Bathroom Towel Bar
Mfr # KBA1504MB
Zoro # G405339221
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Color Matte Black
- Material Brass
- Width 25.38
- Height 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1504MB
- Zoro # G405339221
- UPC # 842708120259
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 25.38 |
Height | 1.75 |
Details
Item | KBA1504MB |
Finish | Matte Black |
Color | Matte Black |
Material | Brass |
Description
Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (861-081)
- 3M FILTRATION Cartridge, For CFS7812, CFS6812 (5601103)
- COLEMAN American Standard Colony Pro Two Handle Polished Chrome Motion Sensing Kitchen Faucet (7074550.002)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 in x 1/2 in Pipe Size (838-130)
- KIBI Circular Bathroom Towel Ring - Matte Black (KBA1406MB)
- KIBI Cube Bathroom Towel Ring - Brush Gold.. (KBA1506BG)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403BG)
- KIBI Circular 4-Piece Bathroom Hardware Set (C-KBA14-4CH)
- KIBI Blaze Bathroom Towel & Robe Hook (KBA1601BG)
- KIBI Cube 24 inch Bathroom Towel Bar (KBA1504BN)
- MOEN Lindor Matte Black Towel Ring Zinc (MY8786BL)
- Kibi Bath Towel Bars and Hooks