Shop All Bath Towel Bars and Hooks
Kibi
Cube 24 inch Bathroom Towel Bar
Mfr # KBA1504CH
Zoro # G005339225
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Brass
- Color Chrome
- Height 1.75
- Width 25.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1504CH
- Zoro # G005339225
- UPC # 842708120242
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 1.75 |
Width | 25.38 |
Details
Item | KBA1504CH |
Finish | Chrome |
Material | Brass |
Color | Chrome |
Description
Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Reducing Ball Valve, 3/4 x 1 in Connection, Push-to-Connect, 200 psi Pressure, Lever Actuator (22993LF)
- REDHAT 120V AC, Brass Solenoid Valve, 1/2 in Pipe Size, 5 psi Min Op Pressure Differential (8210G002)
- MOEN Dual Handle Commercial Hot Cartridge, Chrome (52000)
- LEGEND VALVE 1" PEX X 3/4" MNPT ADAPTER (460-762NL)
- KIBI Cube 24 inch Bathroom Towel Bar (KBA1504MB)
- KIBI Circular Bathroom 18" Towel Bar - Brush Nickel (KBA1407BN)
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503CH)
- KIBI Circular 4-Piece Bathroom Hardware Set (C-KBA14-4CH)
- KIBI Circular 5 Piece Bathroom Hardware Set (C-KBA14-5BG)
- KIBI Circular Bathroom Towel & Robe Hook (KBA1401BG)
- DELANEY HARDWARE 500 SERIES US15 ROBE HOOK (590608)
- Kibi Bath Towel Bars and Hooks