Shop All Bath Towel Bars and Hooks
Kibi
Cube 24 inch Bathroom Towel Bar
Mfr # KBA1504BG
Zoro # G805339258
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Width 25.38
- Height 1.75
- Material Brass
- Color Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1504BG
- Zoro # G805339258
- UPC # 842708120228
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 25.38 |
Height | 1.75 |
Details
Item | KBA1504BG |
Finish | Brushed Gold |
Material | Brass |
Color | Brushed Gold |
Description
Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Pilar Spray Assembly, Pull-Down (RP53210)
- ZORO SELECT 1/4" MNPT 316 SS Square Head Plug (60SQ112N014)
- PARKER 1/8" Compression x MNPT Brass Extended 90 Deg Elbow 10PK (269C-2-2)
- DRIVE MEDICAL Bariatric Heavy Duty Bath Bench (12022kd-1)
- KIBI Cube Bathroom Towel & Robe Hook 3 Count (KBA1501BG-3PC)
- KIBI Cube Bathroom Towel Ring - Brush Gold.. (KBA1506BG)
- KIBI Blaze 24 inch Bathroom Towel Bar (KBA1604BG)
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503BG)
- KIBI Cubic 5 - Piece Bathroom Hardware Set (C-KBA15-5BG)
- KIBI Cube 2-Piece Bathroom Hardware Set (C-KBA15-2CH-1)
- MOEN Preston Towel Ring Brushed Nickel (DN8486BN)
- Kibi Bath Towel Bars and Hooks