Shop All Shower Heads
Kibi
Cube 10 Metal Thin Profile Rain Shower Head 1.75 GPM - Matte Black
Mfr # SH1004MB
Zoro # G510897838
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Matte Black
- Material Stainless Steel
- Finish Matte Black
- Includes Rain Shower Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # SH1004MB
- Zoro # G510897838
- UPC # 842708136830
- Country of Origin China
- Category Shower Heads
Details
Color | Matte Black |
Material | Stainless Steel |
Finish | Matte Black |
Includes | Rain Shower Head |
Description
Featuring a sleek and minimalist square design, this 10-inch shower head boasts a thin profile, adding a touch of sophistication to any bathroom decor. Crafted from high-quality metal, it ensures durability and longevity while exuding a premium look and feel.
- •Premium Material: Crafted from high-quality metal, this shower head ensures durability and longevity, maintaining its sleek appearance while withstanding regular use.
- •Refreshing Rainfall Experience: Enjoy a spa-like shower experience with a generous 10-inch diameter that creates a gentle, immersive rainfall effect, covering your body with a soothing cascade of water droplets.
- •Optimal Water Efficiency: With a water flow rate of 1.75 gallons per minute (GPM), this shower head strikes a perfect balance between water conservation and a satisfying, invigorating bathing experience.
- •Easy Installation: Compatible with standard shower arms, this rain shower head offers hassle-free installation, making it a convenient upgrade for any bathroom without the need for specialized tools or expertise.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Dual Handle Commercial Cold Cartridge, Chrome (52001)
- ZORO SELECT 1" MNPT x 5 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNF22)
- LEGEND VALVE 2" S-614 PVC CHECK VALVE (203-238)
- RIDGID Tubing Cutter, CPVC, PEX, PE, PB (PC-1375 ML)
- KIBI Cube 3 Settings ABS Handheld Shower Head - Brushed Gold (HS1002BG)
- KIBI Cube 3 Settings ABS Handheld Shower Head - Brushed Nickel (HS1002BN)
- KIBI Circular Metal Handheld Shower Head - Brushed Nickel (HS1003BN)
- KIBI Cube Metal Handheld Shower Head - Matte Black (HS1004MB)
- KIBI Circular Metal Handheld Shower Head - Chrome (HS1003CH)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2280-BJ)
- KOHLER Statement Wm Handshower Holder Matte Black (26309-BL)
- Kibi Bathtub Faucets & Accessories