Shop All Shower Heads
Kibi
Cube 10 Metal Thin Profile Rain Shower Head 1.75 GPM - Chrome
Mfr # SH1004CH
Zoro # G310897816
product price: $77.65
/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chrome
- Material Stainless Steel
- Finish Chrome
- Includes Rain Shower Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # SH1004CH
- Zoro # G310897816
- UPC # 842708136823
- Country of Origin China
- Category Shower Heads
Details
Color | Chrome |
Material | Stainless Steel |
Finish | Chrome |
Includes | Rain Shower Head |
Description
Featuring a sleek and minimalist square design, this 10-inch shower head boasts a thin profile, adding a touch of sophistication to any bathroom decor. Crafted from high-quality metal, it ensures durability and longevity while exuding a premium look and feel.
- •Premium Material: Crafted from high-quality metal, this shower head ensures durability and longevity, maintaining its sleek appearance while withstanding regular use.
- •Refreshing Rainfall Experience: Enjoy a spa-like shower experience with a generous 10-inch diameter that creates a gentle, immersive rainfall effect, covering your body with a soothing cascade of water droplets.
- •Optimal Water Efficiency: With a water flow rate of 1.75 gallons per minute (GPM), this shower head strikes a perfect balance between water conservation and a satisfying, invigorating bathing experience.
- •Easy Installation: Compatible with standard shower arms, this rain shower head offers hassle-free installation, making it a convenient upgrade for any bathroom without the need for specialized tools or expertise.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" PUSH FIT TEE (465-111)
- WESTWARD Spring Tube Bender Set, 6 Pc, 1/4-5/8 In (3CYP3)
- VINTAGE CC13001X 1/2" IPS X 3/4" Hose Thread Cross Handle (CC13001X)
- ZURN Ceramic Disc Repair Parts Kit (HYD-RK-Z1321XL/33XL)
- KIBI Cube Metal Handheld Shower Head - Matte Black (HS1004MB)
- KIBI Circular Metal Handheld Shower Head - Chrome (HS1003CH)
- KIBI Cube 3 Settings ABS Handheld Shower Head - Brushed Gold (HS1002BG)
- KIBI Circular Metal Handheld Shower Head - Brushed Nickel (HS1003BN)
- KIBI Cube 3 Settings ABS Handheld Shower Head - Brushed Nickel (HS1002BN)
- DELTA Hand Shower, Stainless, Wall (55051-SS)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15038)
- Kibi Bathtub Faucets & Accessories