Shop All Bath Towel Bars and Hooks
Kibi
Cube 10 inch Bathroom Towel Bar
Mfr # KBA1503MB
Zoro # G205339223
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 1.75
- Material Brass
- Color Matte Black
- Width 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1503MB
- Zoro # G205339223
- UPC # 842708120211
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 1.75 |
Width | 10.5 |
Details
Item | KBA1503MB |
Finish | Matte Black |
Material | Brass |
Color | Matte Black |
Description
Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-2-304)
- LDR INDUSTRIES 311 E90-112 ELBOW 1-1/2 GALV 90DEG (501807)
- LEGEND VALVE 1-1/2x1-1/2"x1" F1960 PPSU TEE (461-956)
- ZORO SELECT Half Coupling, 316 SS, 1/4", Class 150 (ZUSA-PF-7526)
- KIBI Blaze 5 Piece Bathroom Hardware Set (C-KBA16-5BG-1)
- KIBI Cube 24 inch Bathroom Towel Bar (KBA1504MB)
- KIBI Circular Bathroom Towel & Robe Hook (KBA1401BG)
- KIBI Cube 2-Piece Bathroom Hardware Set (C-KBA15-2CH-1)
- KIBI Circular Bathroom 18" Towel Bar - Brush Nickel (KBA1407BN)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403BG)
- DELTA Trinsic 30", Twl Bar, Matte Black (75930-BL)
- Kibi Bath Towel Bars and Hooks