Shop All Bath Towel Bars and Hooks
Kibi
Cube 10 inch Bathroom Towel Bar
Mfr # KBA1503CH
Zoro # G305339253
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Brass
- Color Chrome
- Width 10.5
- Height 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1503CH
- Zoro # G305339253
- UPC # 842708120204
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 10.5 |
Height | 1.75 |
Details
Item | KBA1503CH |
Finish | Chrome |
Material | Brass |
Color | Chrome |
Description
Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" NOM C x FTG Copper Tee (6112 3/4)
- THRIFCO PLUMBING 1/2 Tee Stainless Steel, Packaged (9017065)
- T&S BRASS Ez Install Adapter For - Part# Ezk (EZK)
- THRIFCO PLUMBING 2 Inch Galvanized Steel 45 Degrees Elbow (5217037)
- KIBI Cube Bathroom 18" Towel Bar - Chrome (KBA1507CH)
- KIBI Circular 5 Piece Bathroom Hardware Set (C-KBA14-5BG)
- KIBI Cube Bathroom Towel & Robe Hook (KBA1501BN)
- KIBI Circular Bathroom Towel & Robe Hook 2 Count (KBA1401MB-2PC)
- KIBI Cube Bathroom 18" Towel Bar - Brush Nickel (KBA1507BN)
- KIBI Blaze Bathroom Towel & Robe Hook (KBA1601BN)
- SEE ALL INDUSTRIES Towel Warmer, Metal, Free Standing, 120V (WR-HCS)
- Kibi Bath Towel Bars and Hooks