Shop All Bath Towel Bars and Hooks
Kibi
Cube 10 inch Bathroom Towel Bar
Mfr # KBA1503BG
Zoro # G005339232
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Material Brass
- Color Brushed Gold
- Width 10.5
- Height 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # KBA1503BG
- Zoro # G005339232
- UPC # 842708120181
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 10.5 |
Height | 1.75 |
Details
Item | KBA1503BG |
Finish | Brushed Gold |
Material | Brass |
Color | Brushed Gold |
Description
Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K 1/2 In. Threaded Schedule 80 PVC Union (164-103)
- JONES STEPHENS Clear Vinyl Tubing, 3/4" ID, 1" OD (T26750)
- ZORO SELECT Hex Bushing, 1-1/4"x1/4", 150,304, Thrd (4381031160)
- KOHLER Artifacts Bathroom Sink Lever Handles (98068-4-BN)
- KIBI Circular Bathroom Towel & Robe Hook 2 Count (KBA1401MB-2PC)
- KIBI Cube 2-Piece Bathroom Hardware Set (C-KBA15-2CH-1)
- KIBI Circular Bathroom 18" Towel Bar - Chrome (KBA1407CH)
- KIBI Blaze 24 inch Bathroom Towel Bar (KBA1604BG)
- KIBI Circular 4-Piece Bathroom Hardware Set (C-KBA14-4CH)
- KIBI Cubic 5 - Piece Bathroom Hardware Set (C-KBA15-5CH)
- KIBI Cube Bathroom Towel & Robe Hook (KBA1501BN)
- Kibi Bath Towel Bars and Hooks