Shop All Bathroom Sink Faucets
Kibi
Circular X Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain
Mfr # C-KBF1010MB-KPW100MB
Zoro # G705314591
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Weight 5
- Width 1.63
- Material Brass
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # C-KBF1010MB-KPW100MB
- Zoro # G705314591
- UPC # 842708116665
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 1.63 |
Height | 6.88 |
Depth | 6 |
Details
Finish | Matte Black |
Weight | 5 |
Material | Brass |
Item | C-KBF1010MB-KPW100MB |
Color | Matte Black |
Includes | Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware |
Description
Style your modern bathroom with this solid brass faucet. The single handle faucet features a pre-assembled waterline, a high-arc spout, and a Swiss aerator for perfect water flow. Choose from six versatile finishes to complement your contemporary decor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX55T)
- MERIT BRASS CO 1-1/2 x 1-3/4 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4024-001)
- ZORO SELECT 1-1/4" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMY3)
- DIXON Witches Hat Strainer, 4" (WH400-A)
- KIBI Harmony Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1011CH-KPW100CH)
- KIBI Waterfall Single Handle Bathroom Vanity Sink Faucet (KBF1004CH)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet (KBF1010CH)
- KIBI Mirage Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1001CH-KPW100CH)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1009CH-KPW101CH)
- KIBI Tender Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1019BN-KPW100BN)
- MOEN Adler 1H T/Sh Fct Brnckl (82603SRN)
- Kibi Bathroom Sink Faucets & Accessories