Shop All Bathroom Sink Faucets
Kibi
Circular X Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain
Mfr # C-KBF1010BN-KPW100BN
Zoro # G305314670
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Weight 5
- Height 6.88
- Color Brushed Nickel
- Width 1.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # C-KBF1010BN-KPW100BN
- Zoro # G305314670
- UPC # 842708116641
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 6.88 |
Width | 1.63 |
Depth | 6 |
Details
Finish | Brushed Nickel |
Weight | 5 |
Color | Brushed Nickel |
Includes | Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware |
Item | C-KBF1010BN-KPW100BN |
Material | Brass |
Description
Style your modern bathroom with this solid brass faucet. The single handle faucet features a pre-assembled waterline, a high-arc spout, and a Swiss aerator for perfect water flow. Choose from six versatile finishes to complement your contemporary decor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Swaging Tool Set, 4 Pc, 1/4-5/8 In (3CYP5)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1/2", PP/FPM, FPT x FPT (BFAS3005TFS)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Close Nipple - 3/8" MNPT (ZUSA-PF-5296)
- BANJO 3" Male Adapter x FNPT Cam Lever Coupling (300A)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet (KBF1010MB)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet (KBF1010BG)
- KIBI Blaze Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1017MB-KPW100MB)
- KIBI Infinity Single Handle Bathroom Vessel Sink Faucet (KBF1007MB)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1008CH-KPW100CH)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet (KBF1002MB)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (2538-SSMPU-DST)
- Kibi Bathroom Sink Faucets & Accessories