Shop All Bathroom Sink Faucets
Kibi
Circular X Single Handle Bathroom Vanity Sink Faucet
Mfr # KBF1010CH
Zoro # G705314553
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Weight 5
- Depth 6
- Color Chrome
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # KBF1010CH
- Zoro # G705314553
- UPC # 842708113893
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 6 |
Height | 6.88 |
Width | 1.63 |
Details
Finish | Chrome |
Weight | 5 |
Color | Chrome |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Item | KBF1010CH |
Material | Brass |
Description
A maximum life span, a minimum of maintenance, and a timeless, unceasingly attractive design make this faucet a wise investment for your private or public bathroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Gourmet Stainless Steel 25 X 22 X 8-1/8 Single Bowl Top Mount Sink (LRQ25223)
- ILC Replacement for Clearchoice Opfw-rf300 Filter, PK 2 (OPFW-RF300)
- THRIFCO PLUMBING 3/8 X 2 Stainless Steel Nipple, Packaged (9019084)
- ACORN CONTROLS Meter-Matic(R) Cartridge Assembly (2302-000-002)
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021BG-KPW100BG)
- KIBI Blaze-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1018BN-KPW101BN)
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021BN-KPW100BN)
- KIBI Pyramid II Bathroom Sink 8" Widespread Faucet with Drain Assembly (KBF1022BN)
- KIBI Pyramid II Bathroom Sink 8" Widespread Faucet with Drain Assembly (KBF1022BG)
- KIBI Waterfall Single Handle Bathroom Vessel Sink Faucet (KBF1005CH)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Chrome plated (895-317GN2FCAB)
- Kibi Bathroom Sink Faucets & Accessories