Shop All Kitchen Faucets
Kibi
Circular Water Filtration Faucet
Mfr # KFF501CH
Zoro # G005314598
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5
- Height 6.75
- Includes Filter Faucet, Connector, Brass Mounting Hardware
- Material Brass
- Depth 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KFF501CH
- Zoro # G005314598
- UPC # 842708127937
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 11.5 |
Height | 6.75 |
Depth | 3 |
Details
Finish | Chrome |
Includes | Filter Faucet, Connector, Brass Mounting Hardware |
Material | Brass |
Item | KFF501CH |
Color/Finish | Chrome |
Description
Design to connect to a range of concealed under-counter water filtration systems, including simple filtration systems, Reverse Osmosis, Alkaline Ionizer, Activated Carbon, and UV Filters (not included).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY SMOKER Roller, Tissue , Controlled Del (P10-550)
- ZORO SELECT 1/2" x 7" Black Pipe Nipple Sch 80 (40411)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass (466)
- STEEL & OBRIEN 2" Clamp x Flange Adapter - 1.688" Long 304SS (38MP-2-304)
- KIBI Circular Water Filtration Faucet (KFF501BN)
- KIBI Circular Water Filtration Faucet (KFF501BG)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007BN-KSD100BN)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007BN)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002MB)
- KIBI Circular Pot Filler (KPF601MB)
- DELTA 8" Mount, Commercial 3 and 4 Hole Kitchen Faucet (400LF-HDF)
- Kibi Kitchen Faucets