Shop All Kitchen Faucets
Kibi
Circular Water Filtration Faucet
Mfr # KFF501BN
Zoro # G305314663
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5
- Color/Finish Brushed Nickel
- Material Brass
- Includes Filter Faucet, Connector, Brass Mounting Hardware
- Height 6.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KFF501BN
- Zoro # G305314663
- UPC # 842708127944
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 11.5 |
Height | 6.75 |
Depth | 3 |
Details
Finish | Brushed Nickel |
Color/Finish | Brushed Nickel |
Material | Brass |
Includes | Filter Faucet, Connector, Brass Mounting Hardware |
Item | KFF501BN |
Description
Design to connect to a range of concealed under-counter water filtration systems, including simple filtration systems, Reverse Osmosis, Alkaline Ionizer, Activated Carbon, and UV Filters (not included).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Hose Guide and Mounting Kit for 1130, Polished Chrome (CS-45003)
- VIEGA Viega ProPress tee, 1" x 1" x 1" (85592)
- JONES STEPHENS 3/4" Tee (B4600100)
- XLERATOR HAND DRYER Motor, 120V, XL (XL9)
- KIBI Circular Water Filtration Faucet (KFF501BG)
- KIBI Circular Water Filtration Faucet (KFF501CH)
- KIBI Macon Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2012MB-KSD100MB)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser (C-KKF2011BG-KSD100BG)
- KIBI Circular Single Handle Pull Down Kitchen Faucet (KKF2013BG)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002BN)
- KINGSTON BRASS KS8721DLLS Widespread Kitchen Faucet, Polished Chrome (KS8721DLLS)
- Kibi Kitchen Faucets