Shop All Kitchen Faucets
Kibi
Circular Water Filtration Faucet
Mfr # KFF501BG
Zoro # G205314404
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5
- Color/Finish Brushed Gold
- Material Brass
- Includes Filter Faucet, Connector, Brass Mounting Hardware
- Height 6.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KFF501BG
- Zoro # G205314404
- UPC # 842708127968
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 11.5 |
Height | 6.75 |
Depth | 3 |
Details
Finish | Brushed Gold |
Color/Finish | Brushed Gold |
Material | Brass |
Item | KFF501BG |
Includes | Filter Faucet, Connector, Brass Mounting Hardware |
Description
Design to connect to a range of concealed under-counter water filtration systems, including simple filtration systems, Reverse Osmosis, Alkaline Ionizer, Activated Carbon, and UV Filters (not included).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN ZTR Replacement for 0.25 Valve (PTR6200-L-0.25)
- B & K Shower Drain Plastic 4.5In (133-106)
- PLUMB PAK Toilet Seat Hinge Washer (PP835-41)
- ZSI Cushioned Clamp Strut Mounted, (018T022)
- KIBI Circular Water Filtration Faucet (KFF501BN)
- KIBI Circular Water Filtration Faucet (KFF501CH)
- KIBI Engel Single Handle Pull Down Kitchen Faucet (KKF2014BN)
- KIBI Engel Single Handle Pull Down Kitchen Faucet (KKF2014MB)
- KIBI Circular Single Handle Pull Down Kitchen Faucet (KKF2013BG)
- KIBI Napa Single Handle Pull Down Kitchen Sink Faucet (KKF2005BN)
- KOHLER Purist Primary Swing Spout With Spray (7508-SN)
- Kibi Kitchen Faucets