Shop All Toilet Paper Dispensers & Holders
Kibi
Circular Toilet Paper Holder - Brush Nickel
Mfr # KBA1405BN
Zoro # G405339290
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Brass
- Includes Toilet Paper Holder, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1405BN
- Zoro # G405339290
- UPC # 842708127630
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 20.125 in |
Dispenser Height | 12.625 in |
Dispenser Depth | 7 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Brass |
Color | Brushed Nickel |
Includes | Toilet Paper Holder, Mounting Hardware |
Finish | Brushed Nickel |
Description
Complete your bathroom with the Circular Accessories. Items in this collection are made of heavy-duty brass to ensure lasting durability. They are crafted with the Kibi premium finish, which resists rust and corrosion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 16 gal, 3 in x 20 ft, Oil, White, Polyester (BOM404)
- POLAR PLASTICS Construction Film, 9x250, 1Mil, Clear (GC91)
- TOUGH GUY Broom Brace, Metal, Silver, 12-1/2 in. (1VAD2)
- NILFISK/ADVANCE SQUEEGEE - FRONT .1875in APEX, FITS ADVANCE, 2 of 2 (56412370)
- KIBI Circular Toilet Paper Holder - Matte Black (KBA1405MB)
- KIBI Circular Toilet Paper Holder - Chrome (KBA1405CH)
- KIBI Circular Toilet Paper Holder - Brush Gold (KBA1405BG)
- KIBI Blaze Bathroom Toilet Paper Holder (KBA1602CH)
- KIBI Circular Double Toilet Paper Holder - Brush Nickel (KBA1408BN)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402CH)
- DELTA Woodhurst Tissue Holder (73250)
- Kibi Toilet Paper Dispensers & Holders