Shop All Toilet Paper Dispensers & Holders
Kibi
Circular Toilet Paper Holder - Brush Gold
Mfr # KBA1405BG
Zoro # G205339285
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Brass
- Includes Toilet Paper Holder, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1405BG
- Zoro # G205339285
- UPC # 842708127647
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.35 in |
Dispenser Width | 16.1 in |
Dispenser Height | 15.875 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Brass |
Color | Brushed Gold |
Includes | Toilet Paper Holder, Mounting Hardware |
Finish | Brushed Gold |
Description
Complete your bathroom with the Circular Accessories. Items in this collection are made of heavy-duty brass to ensure lasting durability. They are crafted with the Kibi premium finish, which resists rust and corrosion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN Dishwashing Liquid, Original, 1 Gallon, , Blue, PK 4 (PGC57445CT)
- S.M. ARNOLD WOOD HANDLE W/METAL THREADED END 48"L (AR85-666)
- BRUSH RESEARCH MANUFACTURING 93-APB .006 Brass Scratch Brush, .500 Trim, 7-1/4" OAL, Plastic Handle (93APB)
- SELLARS Toolbox T700 White Jumbo Roll, 870 Sheets/Roll, 1 Roll/Case (78300)
- KIBI Circular Toilet Paper Holder - Matte Black (KBA1405MB)
- KIBI Circular Toilet Paper Holder - Chrome (KBA1405CH)
- KIBI Circular Toilet Paper Holder - Brush Nickel (KBA1405BN)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402CH)
- KIBI Cube Bathroom Toilet Paper Holder (KBA1502BN)
- KIBI Blaze Bathroom Toilet Paper Holder (KBA1602CH)
- ALATERRE FURNITURE Dover 7"W x 28"H Deluxe Storage Cabinet with Toilet Paper Dispenser (ANDO76WH)
- Kibi Toilet Paper Dispensers & Holders