Shop All Kitchen Faucets
Kibi
Circular Single Handle Pull Down Kitchen Faucet
Mfr # KKF2013MB
Zoro # G405314389
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10
- Width 4.5
- Material Brass
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
- Height 16.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KKF2013MB
- Zoro # G405314389
- UPC # 842708121522
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Depth | 10 |
Width | 4.5 |
Height | 16.5 |
Details
Finish | Matte Black |
Item | KKF2013MB |
Material | Brass |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Color/Finish | Matte Black |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Gal Metroflush Kit 1.0 (P6200-EU-WS1)
- SUMNER Roller Head Pipe Stand, 24 In. (781301)
- CHICAGO FAUCET Button (216-678VACJKNF)
- ANVIL Clevis Hanger, 8.938"H, Steel (500357806)
- KIBI Circular Single Handle Pull Down Kitchen Faucet (KKF2013BG)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007BG-KSD100BG)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002BN)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003BN)
- KIBI Cedar Single Handle Pull Down Kitchen Sink Faucet (KKF2010BN)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001BG)
- BRADLEY SMOKER Eye Wash Station (S19-200B)
- Kibi Kitchen Faucets & Accessories