Shop All Kitchen Faucets
Kibi
Circular Single Handle Pull Down Kitchen Faucet
Mfr # KKF2013BG
Zoro # G005314437
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
- Width 4.5
- Color/Finish Brushed Gold
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KKF2013BG
- Zoro # G005314437
- UPC # 842708121492
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Depth | 10 |
Width | 4.5 |
Height | 16.5 |
Details
Finish | Brushed Gold |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Color/Finish | Brushed Gold |
Item | KKF2013BG |
Material | Brass |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Riff Tub Spout With Diverter Polished Chrome (27406-CP)
- ZORO SELECT PVC Coupling, Socket, 6 in Pipe Size (P100-060)
- LASCO FITTINGS TEE INSERT POLY 1"" (1401010RMC)
- KOHLER Hose Kit (1434799-CP)
- KIBI Circular Single Handle Pull Down Kitchen Faucet (KKF2013MB)
- KIBI Hilo Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2008BN-KSD100BN)
- KIBI Single Handle Pull Down Kitchen Faucet (F102MB)
- KIBI Cedar Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2010BN-KSD101BN)
- KIBI Engel Single Handle Pull Down Kitchen Faucet (KKF2014MB)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001CH)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (106C/20)
- Kibi Kitchen Faucets & Accessories