Shop All Kitchen Faucets
Kibi
Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser
Mfr # C-KKF2011CH-KSD100CH
Zoro # G705314652
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Chrome
- Material Brass
- Height 13.44
- Includes Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
- Depth 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # C-KKF2011CH-KSD100CH
- Zoro # G705314652
- UPC # 842708122239
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 13.44 |
Depth | 7.5 |
Width | 4.5 |
Details
Finish | Chrome |
Color/Finish | Chrome |
Material | Brass |
Includes | Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware |
Item | C-KKF2011CH-KSD100CH |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 6" 304 SS NIPPLE (304-110)
- SANITUBE Clamp x BW 2", 90 degrees Elbow, 316L (L2CM6-200)
- B & K CAPS GALV 2"" (511-408BG)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1-1/4 In. (582 1-1/4)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser (C-KKF2011BN-KSD100BN)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser (C-KKF2011BG-KSD100BG)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007CH-KSD100CH)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007CH)
- KIBI Lodi Single Handle Pull Down Kitchen Sink Faucet (KKF2004CH)
- KIBI Single Handle Pull Down Kitchen Faucet (F101BN)
- T&S BRASS Faucet, 4"Deck , 10"Spt, Leadfree (B1112)
- Kibi Kitchen Faucets