Shop All Kitchen Faucets
Kibi
Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser
Mfr # C-KKF2011BN-KSD100BN
Zoro # G705314430
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 4.5
- Includes Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
- Depth 7.5
- Color/Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # C-KKF2011BN-KSD100BN
- Zoro # G705314430
- UPC # 842708122222
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 4.5 |
Depth | 7.5 |
Height | 13.44 |
Details
Finish | Brushed Nickel |
Material | Brass |
Includes | Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware |
Item | C-KKF2011BN-KSD100BN |
Color/Finish | Brushed Nickel |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULFLO Melt Blown Filter Cartridge, 5 gpm, 5 Micron, 2-7/16" O.D., 10 in H, 6 PK (MBN5M10)
- AMERICAN STANDARD Bathroom Sink, Counter Top, 20-3/8 In. L (0475.047.020)
- ZURN ZTR Replacement for 1.6 Valve (PTR6200-L-1.6)
- SLOAN Flush Valve Accessory H541Awh Rep Kit Exp H500/600 Os Con Stop (3308855)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser (C-KKF2011BG-KSD100BG)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser (C-KKF2011CH-KSD100CH)
- KIBI Single Handle Pull Down Kitchen Faucet (F101BN)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007CH)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001CH)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001MB)
- KOHLER Artifacts Wall Mount Pot Filler (99270-2MB)
- Kibi Kitchen Faucets