Shop All Kitchen Faucets
Kibi
Circular Single Handle Pull Down Kitchen & Bar Sink Faucet
Mfr # KKF2011BG
Zoro # G005314604
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5
- Material Brass
- Depth 7.5
- Height 13.44
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KKF2011BG
- Zoro # G005314604
- UPC # 842708119826
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 4.5 |
Depth | 7.5 |
Height | 13.44 |
Details
Finish | Brushed Gold |
Material | Brass |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Item | KKF2011BG |
Color/Finish | Brushed Gold |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Slip Joint Extension Tube for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/2"x12" (52412)
- SLOAN Handle Repair Kit Sloan (5302305)
- SHOWER-WARE ADA Apex Shower (456BADA-W)
- PARKER Tubing, Yellow, Overall 100 ft L (95U-4-062-YEL-0100)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet (KKF2011MB)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet, Chrome (KKF2011CH)
- KIBI Engel Single Handle Pull Down Kitchen Faucet (KKF2014BN)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007BN-KSD100BN)
- KIBI Bari-T Single Handle Pull Down Kitchen Sink Faucet, Brushed Gold (KKF2016BG)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2003CH-KSD100CH)
- PERRIN & ROWE Georgian Era Bridge Kitchen Faucet With Side Spray (U.4718X-EG-2)
- Kibi Kitchen Faucets