Shop All Bathroom Sink Faucets
Kibi
Circular Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain
Mfr # C-KBF1009BG-KPW101BG
Zoro # G405314433
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Weight 5
- Width 1.63
- Includes Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware
- Depth 7.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # C-KBF1009BG-KPW101BG
- Zoro # G405314433
- UPC # 842708119420
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 1.63 |
Depth | 7.94 |
Height | 11.32 |
Details
Finish | Brushed Gold |
Weight | 5 |
Item | C-KBF1009BG-KPW101BG |
Includes | Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware |
Color | Brushed Gold |
Material | Brass |
Description
Simple lines and contemporary convenience make this beautiful bathroom faucet an ideal choice for your home. The faucet is crafted from solid brass for resistance to rust, corrosion, and tarnishing, and features a single handle over a high, curved spout that offers plenty of room below for handwashing. The ergonomic handle makes it easy to control the temperature and water flow.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221334)
- PARKER 3/8" FNPT 316 SS Cap (6 CP-SS)
- ANVIL 3/4" x 1/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361330707)
- THRIFCO PLUMBING 2 Inch Union Stainless Steel, Bulk (8919037)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet (KBF1009BG)
- KIBI Mirage Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1001CH-KPW100CH)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1002CH-KPW100CH)
- KIBI Mirage Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1001BG-KPW100BG)
- KIBI Infinity Single Handle Bathroom Vessel Sink Faucet (KBF1007MB)
- KIBI Tender Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1019CH-KPW100CH)
- CHICAGO FAUCET Lever Handle Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (51-ABCP)
- Kibi Bathroom Sink Faucets