Shop All Bathroom Sink Faucets
Kibi
Circular Single Handle Bathroom Vessel Sink Faucet
Mfr # KBF1009CH
Zoro # G705314607
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Weight 5
- Depth 7.94
- Material Brass
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBF1009CH
- Zoro # G705314607
- UPC # 842708113862
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 7.94 |
Height | 11.32 |
Width | 1.63 |
Details
Finish | Chrome |
Weight | 5 |
Material | Brass |
Color | Chrome |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Item | KBF1009CH |
Description
A maximum life span, a minimum of maintenance, and a timeless, unceasingly attractive design make this faucet a wise investment for your private or public bathroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Sink Repair Trap 1-1/2 Pvc (PP960W)
- PARKER Hex Head Plug, Steel, 3/4 in, Male SAE-ORB (12 P5ON-S)
- RIDGID Cordless Press Tool, 7200lb Crimp Force (RP 350)
- APOLLO VALVES POP Safety Valve, 1 x 1-1/4 In, 50 psi (543EEBKMAA0050)
- KIBI Pyramid II Bathroom Sink 8" Widespread Faucet with Drain Assembly (KBF1022BG)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet (KBF1010MB)
- KIBI Harmony Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1011CH-KPW100CH)
- KIBI Blaze Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1017BN-KPW100BN)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1008BG-KPW100BG)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1002BG-KPW100BG)
- MOEN Lindo 1H Lav Fct Bn (84505SRN)
- Kibi Bathroom Sink Faucets