Shop All Bathroom Sink Faucets
Kibi
Circular Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain
Mfr # C-KBF1008CH-KPW100CH
Zoro # G805314484
product price: $89.45
/ea
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Weight 5
- Height 6.63
- Width 1.63
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # C-KBF1008CH-KPW100CH
- Zoro # G805314484
- UPC # 842708116580
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 6.63 |
Width | 1.63 |
Depth | 6.57 |
Details
Finish | Chrome |
Weight | 5 |
Color | Chrome |
Material | Brass |
Item | C-KBF1008CH-KPW100CH |
Includes | Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware |
Description
Simple lines and contemporary convenience make this beautiful bathroom faucet an ideal choice for your home. The faucet is crafted from solid brass for resistance to rust, corrosion, and tarnishing, and features a single handle over a high, curved spout that offers plenty of room below for handwashing. The ergonomic handle makes it easy to control the temperature and water flow.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIAGARA Toilet Bowl, 0.8 gpf, Stealth, Floor Mount, Elongated (N7717)
- CHARLOTTE PIPE AND FOUNDRY 4 In. Sch. 40 PVC Coupling (PVC 02100 2000HA)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-1/2" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-230)
- KOHLER Kumin 36" Grab Bar (24551-CP)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet (KBF1002BG)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet (KBF1010MB)
- KIBI Blaze Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1017CH-KPW100CH)
- KIBI Mirage Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1001BG-KPW100BG)
- KIBI Harmony Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1011CH-KPW100CH)
- KIBI Mirage Single Handle Bathroom Vanity Sink Faucet (KBF1001BN)
- MOEN Conway Single-Handle Lavatory Faucet Chrome (WS84923)
- Kibi Bathroom Sink Faucets & Accessories