Shop All Bathroom Sink Faucets
Kibi
Circular Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain
Mfr # C-KBF1008BN-KPW100BN
Zoro # G005314529
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Weight 5
- Color Brushed Nickel
- Includes Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # C-KBF1008BN-KPW100BN
- Zoro # G005314529
- UPC # 842708116573
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 6.57 |
Height | 6.63 |
Width | 1.63 |
Details
Finish | Brushed Nickel |
Weight | 5 |
Color | Brushed Nickel |
Includes | Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware |
Material | Brass |
Item | C-KBF1008BN-KPW100BN |
Description
Simple lines and contemporary convenience make this beautiful bathroom faucet an ideal choice for your home. The faucet is crafted from solid brass for resistance to rust, corrosion, and tarnishing, and features a single handle over a high, curved spout that offers plenty of room below for handwashing. The ergonomic handle makes it easy to control the temperature and water flow.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS ½" PEX (F1960) Dbl Stub Out Elbow W/ Square Mounting Flange, 7" x 8" (S71004)
- HOSE MASTER 1/2" Dia x 6-1/2" L SS Flexible Metal Hose (G050CM065)
- NEWPORT BRASS Vacuum Breaker For Hand Showers in Satin Nickel (Pvd) (291/15S)
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union (161375002)
- KIBI Waterfall Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1005CH-KPW101CH)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet (KBF1009CH)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet (KBF1002BG)
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021BG-KPW100BG)
- KIBI Waterfall Single Handle Bathroom Vanity Sink Faucet (KBF1004CH)
- KIBI Waterfall Single Handle Bathroom Vessel Sink Faucet (KBF1005BN)
- AMERICAN STANDARD Reliant 3 CSet wMtl Sc-R-B"dictr (7385.008.002)
- Kibi Bathroom Sink Faucets