Shop All Bathroom Sink Faucets
Kibi
Circular Single Handle Bathroom Vanity Sink Faucet
Mfr # KBF1008BN
Zoro # G505314487
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Weight 5
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
- Height 6.63
- Depth 6.57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # KBF1008BN
- Zoro # G505314487
- UPC # 842708113848
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 6.63 |
Depth | 6.57 |
Width | 1.63 |
Details
Finish | Brushed Nickel |
Weight | 5 |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Item | KBF1008BN |
Color | Brushed Nickel |
Material | Brass |
Description
A maximum life span, a minimum of maintenance, and a timeless, unceasingly attractive design make this faucet a wise investment for your private or public bathroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANIFLOW OPTIMA HAND DRYER - SATIN STAINLESS STEEL (M99ACS-UL)
- ZORO SELECT Float Valve, MNPT Connection Type, 1" (R400-1-7)
- ZORO SELECT 2" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (861-253)
- BRADLEY Thermostatic Mixing Valve, Brass, 120 psi (S19-2150GR)
- KIBI Mirage Single Handle Bathroom Vanity Sink Faucet (KBF1001MB)
- KIBI Harmony Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1011CH-KPW100CH)
- KIBI Cubic Single Handle Bathroom Vessel Sink Faucet (KBF1003BN)
- KIBI Circular Bathroom Sink 8" Widespread Faucet with Drain Assembly (KBF1016BG)
- KIBI Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1020MB-KPW101MB)
- KIBI Waterfall Single Handle Bathroom Vessel Sink Faucet (KBF1005CH)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (807-E12V665PSHAB)
- Kibi Bathroom Sink Faucets & Accessories