Kibi

Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle


product price: $402.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Brushed Nickel
  • Material Brass
  • Weight 12 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kibi
  • MFR # KSF404BN
  • Zoro # G308872184
  • UPC #
    842708128330
  • Country of Origin China
  • Category Shower Faucets

Details

Color Brushed Nickel
Material Brass
Weight 12 lbs

Description

Elevate your shower experience extraordinarily with this Kibi Circular 3 function Shower System. This shower system is not only sleek in simplicity but also practical in function, which includes 10 in. thin profile brass rain shower, 3 function premium ABS hand shower, 60 in. stainless steel extended hose, brass tub spout, solid brass construction, branded pressure balance valve as well as all necessary escutcheon plate and installation hardware.

Restrictions

  • This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.