Shop All Shower Faucets
Kibi
Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black
Mfr # KSF403MB
Zoro # G108872209
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Material Brass
- Weight 11 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KSF403MB
- Zoro # G108872209
- UPC # 842708128316
- Country of Origin China
- Category Shower Faucets
Details
Color | Matte Black |
Material | Brass |
Weight | 11 lbs |
Description
Elevate your shower experience extraordinarily with this Kibi Circular 2 function Shower System. This shower system is not only sleek in simplicity but also practical in function, which includes 10 in. thin profile brass rain shower, 3 function premium ABS hand shower, 60 in. stainless steel extended hose, solid brass construction, branded pressure balance valve as well as all necessary escutcheon plate and installation hardware.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTELLO USA Alicia 36" Blue Vanity Base with Chrome Handles (CB-VEN-36BLU-CHR-VBO)
- LEGEND VALVE 1" X 1/2" BLACK RED. ELBOW (350-112C)
- BOBRICK 18" L, Peened, Stainless Steel, B58069918 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806.99X18)
- APOLLO PEX 3/4 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter 90-Degree Drop-Ear Elbow (APXDEE3412)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF406BG)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Matte Black (KSF406MB)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF403BG)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF404BN)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF405BN)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF404BG)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- Kibi Bathtub Faucets & Accessories