Kibi

Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle


product price: $381.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Brushed Nickel
  • Material Brass
  • Weight 11 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kibi
  • MFR # KSF403BN
  • Zoro # G908872171
  • UPC #
    842708128293
  • Country of Origin China
  • Category Shower Faucets

Details

Color Brushed Nickel
Material Brass
Weight 11 lbs

Description

Elevate your shower experience extraordinarily with this Kibi Circular 2 function Shower System. This shower system is not only sleek in simplicity but also practical in function, which includes 10 in. thin profile brass rain shower, 3 function premium ABS hand shower, 60 in. stainless steel extended hose, solid brass construction, branded pressure balance valve as well as all necessary escutcheon plate and installation hardware.

Restrictions

  • This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.