Shop All Kitchen Faucets
Kibi
Circular Pot Filler
Mfr # KPF601MB
Zoro # G705314485
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet, Brass Mounting Hardware
- Depth 4
- Color/Finish Matte Black
- Material Brass
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KPF601MB
- Zoro # G705314485
- UPC # 842708126954
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Depth | 4 |
Height | 4 |
Width | 8 |
Details
Finish | Matte Black |
Item | KPF601MB |
Includes | Faucet, Brass Mounting Hardware |
Color/Finish | Matte Black |
Material | Brass |
Description
is made from premium lead free brass, ensuring it's safe for drinking water. Its rotating design makes it easy to fill large cooking vessels quickly without having to walk form the sink to the stove.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW FIP Long Bonnet Stop Valve, Brass 1/2" (43122-NL)
- HAYWARD FLOW CONTROL True Union, Proportional, 3/4" S/T, CPVC/EPDM (CVH2075ASTE0A00)
- ZORO SELECT Nipple, Threaded Hex, Poly, 3/8 In NPT, PK10 (N6HDPE)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-02-SS)
- KIBI Circular Pot Filler (KPF601BN)
- KIBI Circular Water Filtration Faucet (KFF501BG)
- KIBI Largo Single Handle Pull Down Kitchen Sink Faucet (KKF2006MB)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007CH)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002MB)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet (KKF2011BG)
- ROHL Cinquanta Single Hole Faucet In Italian Brass (A3650/11LMWSIB-2)
- Kibi Kitchen Faucets