Shop All Kitchen Faucets
Kibi
Circular Pot Filler
Mfr # KPF601BN
Zoro # G405314488
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 8
- Color/Finish Brushed Nickel
- Includes Faucet, Brass Mounting Hardware
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KPF601BN
- Zoro # G405314488
- UPC # 842708126930
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 8 |
Height | 4 |
Depth | 4 |
Details
Finish | Brushed Nickel |
Item | KPF601BN |
Material | Brass |
Color/Finish | Brushed Nickel |
Includes | Faucet, Brass Mounting Hardware |
Description
is made from premium lead free brass, ensuring it's safe for drinking water. Its rotating design makes it easy to fill large cooking vessels quickly without having to walk form the sink to the stove.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Close Nipple - 3/8" MNPT (ZUSA-PF-4572)
- MOEN Extended Sink Flng Polsh(Ss) (3140AMC)
- GRUNDFOS Ups26-99Fc 3 Speed 1/6 Hp Cast (UPS26-99FC)
- KIBI Circular Pot Filler (KPF601MB)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser (C-KKF2011CH-KSD100CH)
- KIBI Circular Water Filtration Faucet (KFF501BG)
- KIBI Macon Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2012MB-KSD100MB)
- KIBI Lodi Single Handle Pull Down Kitchen Sink Faucet (KKF2004CH)
- KIBI Macon Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2012BN-KSD100BN)
- ZURN Z6920-XL-ADM-1 Gooseneck Se (Z6920-XL-ADM-1)
- Kibi Kitchen Faucets & Accessories