Shop All Shower Heads
Kibi
Circular Metal Handheld Shower Head - Matte Black
Mfr # HS1003MB
Zoro # G210897787
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Matte Black
- Material Brass
- Finish Matte Black
- Includes Handheld Shower Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # HS1003MB
- Zoro # G210897787
- UPC # 842708137035
- Country of Origin China
- Category Shower Heads
Details
Color | Matte Black |
Material | Brass |
Finish | Matte Black |
Includes | Handheld Shower Head |
Description
Upgrade your shower setup with the Brass Single Setting Handheld Shower Head, combining durability, functionality, and ease of use to provide a personalized and enjoyable bathing experience tailored to your preferences.
- •Premium Brass Construction: Crafted from high-quality brass, this single-setting handheld shower head guarantees exceptional durability, corrosion resistance, and an elegant aesthetic that endures daily use.
- •Singular Spray Setting: Designed for simplicity and effectiveness, this shower head features a single spray setting, providing a focused and powerful stream for a satisfying shower experience.
- •Timeless Design: The classic design of the brass shower head adds a touch of sophistication to any bathroom decor, complementing various styles and offering a timeless appeal.
- •Universal Compatibility: Compatible with standard shower hoses and fittings, installation is straightforward and requires no specialized tools, ensuring a hassle-free setup process.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVIVA Odyssey, 36, Black Wood Marble Top (313613-36-BW)
- APOLLO VALVES POP Safety Valve, 1 x 1-1/2 In, 100 psi (541FEBKMAA0100)
- ZORO SELECT 3/8" MNPT x 4 ft. TBE Black Pipe Sch 80 (90321)
- ZORO SELECT Socket Weld, Black Forged Steel Tee, Class 3000 (1MNR7)
- KIBI Circular Metal Handheld Shower Head - Brushed Nickel (HS1003BN)
- KIBI Cube 3 Settings ABS Handheld Shower Head - Brushed Nickel (HS1002BN)
- KIBI Cube Metal Handheld Shower Head - Matte Black (HS1004MB)
- KIBI Cube 3 Settings ABS Handheld Shower Head - Brushed Gold (HS1002BG)
- KIBI Circular Metal Handheld Shower Head - Chrome (HS1003CH)
- DELTA Silverton Touch-Clean Water-Efficient Shower Head - 1.75 GPM (RP72856)
- DELTA WHT 7Spr Hand SHWR Head (75701CWH)
- Kibi Shower Heads