Shop All Shower Heads
Kibi
Circular Metal Handheld Shower Head - Brushed Gold
Mfr # HS1003BG
Zoro # G010897796
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brushed Gold
- Material Brass
- Finish Brushed Gold
- Includes Handheld Shower Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # HS1003BG
- Zoro # G010897796
- UPC # 842708137004
- Country of Origin China
- Category Shower Heads
Details
Color | Brushed Gold |
Material | Brass |
Finish | Brushed Gold |
Includes | Handheld Shower Head |
Description
Upgrade your shower setup with the Brass Single Setting Handheld Shower Head, combining durability, functionality, and ease of use to provide a personalized and enjoyable bathing experience tailored to your preferences.
- •Premium Brass Construction: Crafted from high-quality brass, this single-setting handheld shower head guarantees exceptional durability, corrosion resistance, and an elegant aesthetic that endures daily use.
- •Singular Spray Setting: Designed for simplicity and effectiveness, this shower head features a single spray setting, providing a focused and powerful stream for a satisfying shower experience.
- •Timeless Design: The classic design of the brass shower head adds a touch of sophistication to any bathroom decor, complementing various styles and offering a timeless appeal.
- •Universal Compatibility: Compatible with standard shower hoses and fittings, installation is straightforward and requires no specialized tools, ensuring a hassle-free setup process.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Knee Valve Assembly, Dual Pedals, Chrome Plated (BKKV-G)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit, Bronze (38080-BZ)
- COMPONENT HARDWARE Encore® Stainless Steel Dipper Well Assembly complete with faucet (K30-1010)
- POWERS Internals Kit (900-032)
- KIBI Cube Metal Handheld Shower Head - Matte Black (HS1004MB)
- KIBI Circular Metal Handheld Shower Head - Chrome (HS1003CH)
- KIBI Cube 3 Settings ABS Handheld Shower Head - Brushed Nickel (HS1002BN)
- KIBI Cube 3 Settings ABS Handheld Shower Head - Brushed Gold (HS1002BG)
- KIBI Circular Metal Handheld Shower Head - Brushed Nickel (HS1003BN)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze (52663-CZ)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- Kibi Shower Heads