Shop All Bathtub and Shower Faucet Combo
Kibi
Circular Floor Mount Tub Filler With Hand Shower - Matte Black
Mfr # KTF301MB
Zoro # G605314370
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Matte Black
- Width 42.75
- Height 8.69
- Weight 14.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KTF301MB
- Zoro # G605314370
- UPC # 842708120723
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 42.75 |
Height | 8.69 |
Details
Material | Brass |
Color | Matte Black |
Weight | 14.5 |
Finish | Matte Black |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Mini T-Line Strainer, 1/2", 50 Mesh (LSTM050-50)
- DELTA Stryke: Soap & Lotion Dispenser (RP101629CZPR)
- AMERICAN STANDARD Handspray For Ktch Fct-Symphony (M953663-0750A)
- ZSI Beta Clamp, Standard Series, 35mm, C (SM5035C)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brushed Gold (KTF301BG)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Chrome (KTF301CH)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brush Nickel (KTF301BN)
- KIBI Circular Deck Mounted Bathtub Faucet with Hand Shower, Brushed Gold (KTF3101BG)
- KIBI Circular Deck Mounted Bathtub Faucet with Hand Shower, Chrome (KTF3101CH)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 1.75 GPM w Tub Spt Diverter, Vibrant Polished Nickel (TS35917-4G-SN)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome/Polished Brass, Wall Mount (KB1634T)
- Kibi Bathtub and Shower Faucet Combo