Shop All Bathtub and Shower Faucet Combo
Kibi
Circular Floor Mount Tub Filler With Hand Shower - Brushed Gold
Mfr # KTF301BG
Zoro # G905314384
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brushed Gold
- Width 42.75
- Height 8.69
- Weight 14.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # KTF301BG
- Zoro # G905314384
- UPC # 842708120693
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 42.75 |
Height | 8.69 |
Details
Material | Brass |
Color | Brushed Gold |
Weight | 14.5 |
Finish | Brushed Gold |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Neo Shower Trim MB (CPT-1000-P-MB)
- PLUMB PAK Flush Valve Washer (PP835-51)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 6X2-1/2" (4319000164)
- ZORO SELECT 1/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVP9)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Matte Black (KTF301MB)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Chrome (KTF301CH)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brush Nickel (KTF301BN)
- KIBI Cube Floor Mount Tub Filler With Hand Shower - Brushed Nickel (KTF302BN)
- KIBI Circular Deck Mounted Bathtub Faucet with Hand Shower, Chrome (KTF3101CH)
- MOEN Lindor 1-Handle Chrome Tub and Shower Faucet (82504)
- KOHLER 1-Handle Brushed Nickel Tub and Shower Faucet (R72783-4G-BN)
- Kibi Bathtub and Shower Faucet Combo