Shop All Bathtub and Shower Faucet Combo
Kibi
Circular Floor Mount Tub Filler With Hand Shower - Brush Nickel
Mfr # KTF301BN
Zoro # G705314386
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brushed Nickel
- Width 42.75
- Height 8.69
- Weight 14.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KTF301BN
- Zoro # G705314386
- UPC # 842708120709
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 42.75 |
Height | 8.69 |
Details
Material | Brass |
Color | Brushed Nickel |
Weight | 14.5 |
Finish | Brushed Nickel |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL 2" FNPT Lead Free Brass Spring Check Valve (4034E)
- KOHLER Statement Ves Showerhead, 1.5 GPM Vibrant Brushed Nickel (20999-BN)
- KOHLER Pinstripe Showerarm And Flange (13136-CP)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brushed Gold (KTF301BG)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Matte Black (KTF301MB)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Chrome (KTF301CH)
- KIBI Cube Floor Mount Tub Filler With Hand Shower - Brushed Nickel (KTF302BN)
- KIBI Circular Deck Mounted Bathtub Faucet with Hand Shower, Brushed Gold (KTF3101BG)
- THRIFCO PLUMBING Delta Tub and Shower Faucet Conversion Handle, Clear Acrylic (4401525)
- GROHE Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze (35117000)
- Kibi Bathtub Faucets & Accessories