Shop All Toilet Paper Dispensers & Holders
Kibi
Circular Double Toilet Paper Holder - Brush Nickel
Mfr # KBA1408BN
Zoro # G305339291
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Brass
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1408BN
- Zoro # G305339291
- UPC # 842708127753
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 14.438 in |
Dispenser Depth | 7 in |
Dispenser Width | 7.86 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Brass |
Color | Brushed Nickel |
Finish | Brushed Nickel |
Includes | Toilet Paper Holder, Mounting Hardware |
Description
Complete your bathroom with the Circular Accessories. Items in this collection are made of heavy-duty brass to ensure lasting durability. They are crafted with the Kibi premium finish, which resists rust and corrosion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASS RENU GlassRenu Professional Kit (106-1000)
- BIZ Laundry Detergent, 8 PK (25547)
- GENUINE JOE Heavy-Duty Can Liners - 55 Gallon - 39in x 58in - 2.70 mil - Black, 50PK (GJO18408)
- TENNANT Rear Linatex Squeegee Blade, 43-3/16"L (1200384)
- KIBI Circular Double Toilet Paper Holder - Matte Black.. (KBA1408MB)
- KIBI Circular Double Toilet Paper Holder - Chrome.. (KBA1408CH)
- KIBI Circular Double Toilet Paper Holder - Brush Gold.. (KBA1408BG)
- KIBI Blaze Bathroom Toilet Paper Holder (KBA1602BG)
- KIBI Circular Toilet Paper Holder - Brush Gold (KBA1405BG)
- KIBI Cube Bathroom Toilet Paper Holder (KBA1502BG)
- DELTA Pivotal Tissue Holder with Shelf (79956)
- Kibi Toilet Paper Dispensers & Holders