Shop All Toilet Paper Dispensers & Holders
Kibi
Circular Double Toilet Paper Holder - Brush Gold..
Mfr # KBA1408BG
Zoro # G105339286
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Brass
- Includes Toilet Paper Holder, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1408BG
- Zoro # G105339286
- UPC # 842708127760
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 7 in |
Dispenser Width | 7 in |
Dispenser Height | 2 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Brass |
Finish | Brushed Gold |
Includes | Toilet Paper Holder, Mounting Hardware |
Description
Complete your bathroom with the Circular Accessories. Items in this collection are made of heavy-duty brass to ensure lasting durability. They are crafted with the Kibi premium finish, which resists rust and corrosion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROFIBER TECHNOLOGIES Microfiber Cloth Cloth Wipe 16" x 16", Blue (LFK500)
- INTEPLAST LOW-DENSITY COMMERCIAL CAN LINERS, 60 GAL, 1.2 MIL, 38in X 58in, BLACK, 10PK (ECI385812K)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Blue, Plastic (30883)
- GENUINE JOE Eclipse Anti Splash Deodorizing Urinal Screen Citrus Grove, PK12 (85154)
- KIBI Circular Double Toilet Paper Holder - Chrome.. (KBA1408CH)
- KIBI Circular Double Toilet Paper Holder - Brush Nickel (KBA1408BN)
- KIBI Circular Double Toilet Paper Holder - Matte Black.. (KBA1408MB)
- KIBI Blaze Bathroom Toilet Paper Holder (KBA1602BG)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402BG)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402CH)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc, Blk (58722)
- Kibi Toilet Paper Dispensers & Holders