Shop All Bathtub and Shower Faucet Combo
Kibi
Circular Deck Mounted Bathtub Faucet with Hand Shower, Matte Black
Mfr # KTF3101MB
Zoro # G708872180
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 9 lbs
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KTF3101MB
- Zoro # G708872180
- UPC # 842708129788
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Details
Material | Brass |
Weight | 9 lbs |
Finish | Matte Black |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your bathroom.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Showerhead Plastic White (PP825-15)
- RON-VIK Line Strainer, FNPT, 1", White (5588590)
- DELTA Delta O-Ring, Spout (RP1129)
- DELTA Lavatory Or Kitchen Cartridge (RP1740)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brush Nickel (KTF301BN)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Chrome (KTF301CH)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Matte Black (KTF301MB)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brushed Gold (KTF301BG)
- KIBI Cube Floor Mount Tub Filler With Hand Shower - Brushed Nickel (KTF302BN)
- KIBI Circular Deck Mounted Bathtub Faucet with Hand Shower, Chrome (KTF3101CH)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7301-SS-MT)
- Kibi Bathtub Faucets & Accessories