Shop All Bathtub and Shower Faucet Combo
Kibi
Circular Deck Mounted Bathtub Faucet with Hand Shower, Brushed Nickle
Mfr # KTF3101BN
Zoro # G208872178
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 9 lbs
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # KTF3101BN
- Zoro # G208872178
- UPC # 842708129801
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Details
Material | Brass |
Weight | 9 lbs |
Finish | Brushed Nickel |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your bathroom.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Single Ear Pinch-On Clamp, 5/8 in Nominal, 0.543 Closed dia x 0.618 Open dia x 0.03 in Thick, Steel, (157)
- OATEY In-Line Vent, ABS Chrome Plated (39000)
- CHARLOTTE PIPE AND FOUNDRY COUPL RED PVC DWV4X2"" (PVC001021200)
- CHICAGO FAUCET 8 In. Rigid/Swing High Arch Spout (HA8AJKABCP)
- KIBI Circular Deck Mounted Bathtub Faucet with Hand Shower, Brushed Gold (KTF3101BG)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brush Nickel (KTF301BN)
- KIBI Circular Deck Mounted Bathtub Faucet with Hand Shower, Chrome (KTF3101CH)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brushed Gold (KTF301BG)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Matte Black (KTF301MB)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Chrome (KTF301CH)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 1.75 GPM w/ Tub Spt Diverter, Vibrant Brushed Nickel (TS35917-4G-BN)
- Kibi Bathtub Faucets & Accessories