Shop All Bath Towel Bars and Hooks
Kibi
Circular Bathroom Towel & Robe Hook
Mfr # KBA1401MB
Zoro # G405339245
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 2.13
- Material Brass
- Color Matte Black
- Width 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1401MB
- Zoro # G405339245
- UPC # 842708119970
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.13 |
Width | 2.13 |
Details
Item | KBA1401MB |
Finish | Matte Black |
Material | Brass |
Color | Matte Black |
Description
Complete your bathroom with the Circular Robe Hook. It is made of heavy-duty brass to ensure lasting durability. This robe hook is crafted with the Kibi premium finish, which resists rust and corrosion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Preston 24" Towel Bar Bright Chrome (DN8424CH)
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1227)
- SURETHANE Surethane Polyurethane Tubing, 6mm OD x 100', Light Blue (PU06MALB)
- GF PIPING SYSTEMS 3/4" Socket PVC Ball Valve Inline True Union (161375018)
- KIBI Cube 2-Piece Bathroom Hardware Set (C-KBA15-2CH-1)
- KIBI Cube Bathroom Towel Ring - Matte Black.. (KBA1506MB)
- KIBI Cube 24 inch Bathroom Towel Bar (KBA1504CH)
- KIBI Circular 24 inch Bathroom Towel Bar (KBA1404CH)
- KIBI Cube Bathroom Towel & Robe Hook (KBA1501CH)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403BN)
- MOEN Flara Double Robe Hook (YB0303BG)
- Kibi Bath Towel Bars and Hooks